31 in. Stainless Steel Grill Cartridge

You last purchased this on
 
AEI Corporation

31 in. Stainless Steel Grill Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
AEI Corporation

31 in. Stainless Steel Grill Cartridge

  • Fast #
  • Part #AS36CART
  • Item #4624702
  • Manufacturer Part #S36CART
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For Pacifica or Pacifica Gourmet grill heads
  • Includes heavy duty casters and 2 side shelves
  • Cart only
  • Requires Certification

Specifications

Height:
31 in
Material:
Stainless Steel
Width:
25 in