40000 BTU Gas Portable Patio Heater
40000 BTU Gas Portable Patio Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable single piece reflector
- Complete replacement parts availability
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Completely self-contained for propane tank use
- 10-15 circle of heat
Documents
Specifications
- Application:
- Commercial, Residential
- BTU:
- 40000
- Burner Type:
- Gas
- CSA Certified:
- Yes
- Coating:
- Powder Coated
- Color Finish Name:
- Antique Bronze
- Diameter:
- 34 in
- Fuel Type:
- Propane
- Height:
- 90 in
- MBH:
- 40
- Material:
- Stainless Steel
- Material Type:
- 403 SS, 304
- Power Source:
- Gas
- Type:
- APC02AB
- UL Listed:
- Yes
- Weight:
- 85 lb