50000 BTU Gas Portable Patio Heater
50000 BTU Gas Portable Patio Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Completely self-contained for portable natural gas installation
- Durable single piece reflector
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 12 foot circle of heat
- Complete replacement parts availability
Specifications
- Application:
- Commercial, Residential
- BTU:
- 50000
- Burner Type:
- Gas
- CSA Certified:
- Yes
- Coating:
- Powder Coated
- Color Finish Name:
- Stainless Steel
- Diameter:
- 34-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 93 in
- MBH:
- 50
- Material:
- Stainless Steel
- Material Type:
- 304, 430
- Power Source:
- Gas
- UL Listed:
- No
- Weight:
- 66 lb