4000W Dual Element Heater
CD Series 4000W Dual Element Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 304 Stainless steel
- Slim profile housing
- Designed for mounting heights of 8 - 12 feet
- Made in the USA
- Minimal clearances
- Virtually maintenance free
- Zero greenhouse gases
- Inset mounting brackets
Specifications
- AMP:
- 16.7
- Application:
- Commercial, Residential
- Collection:
- CD Series
- Color Finish Name:
- Stainless Steel
- Height:
- 8 in
- Length:
- 39 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Elements:
- 2
- UL Listed:
- Yes
- Volts:
- 208/240/277/480V
- Watts:
- 4000 W
- Weight:
- 16 lb