DESCRIPTION

  • Flat patio base for "A" Series grill
  • Stainless Steel pedestals available

AEI Corporation Flat Patio Base Kit (Less Pedestal)

AANB

Height:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Height
5 in
Material
Cast Aluminum
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY