Front Fascia Kit for Sunpak® S34 Heater
Front Fascia Kit for Sunpak® S34 Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel modern front fascia kit
- Complete replacement parts availability
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 304 Stainless Steel
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Sunpak® S34 Heater
- CSA Certified:
- Yes
- Color Finish Name:
- Stainless Steel
- Depth:
- 1 in
- Height:
- 8 in
- Indoor Outdoor:
- Outdoor
- Length:
- 48 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Fascia Kit
- Type:
- AEI12020
- UL Listed:
- No
- Weight:
- 5 lb