DESCRIPTION

  • Features safety pilot system and 100% safety shut off
  • Includes portable wheel kit
  • Provides clean and draft free circle of warmth
  • Self-contained and portable
  • UL listed
  • Up to 10 hours of use on standard 5 gallon OPD cylinder

AEI Corporation Stainless Steel LP Portable Gas Heater

APC02SS

BTU:

SPECIFICATIONS

BTU
40000
Material
Stainless Steel
Power Source
Liquid Propane
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY