DESCRIPTION

  • Constant pilot and 100% safety shutoff control
  • One-piece 34 1/2" aluminum reflector
  • Stainless steel 3" diameter post

AEI Corporation Sunglo™ Stainless Steel Permanent Post Mount Natural Gas Heater

APSA265SS

BTU:

SPECIFICATIONS

BTU
50000
Collection
Sunglo™
Fuel Type
Natural Gas
Material
Stainless Steel
Power Source
Gas
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY