34000 BTU Gas Patio Heater

You last purchased this on
 
AEI Corporation

Sunpak® 34000 BTU Gas Patio Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
AEI Corporation

Sunpak® 34000 BTU Gas Patio Heater

  • Fast #
  • Part #AS34STSR
  • Item #7960348
  • Manufacturer Part #S34 S TSR
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 25000 or 34000 BTU Output Burner
  • For installation heights of heater between 9-1/2 - 12 feet
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Adjustable hand held remote and wall control included
  • 304 Stainless steel
  • Complete replacement parts availability
  • 12x12 area of heat
  • Requires Certification

Specifications

Application:
Commercial, Residential
BTU:
34000
CSA Certified:
Yes
Collection:
Sunpak®
Color Finish Name:
Stainless Steel
Fuel Type:
Natural Gas, Propane
Height:
12 in
Ignition System:
Direct Spark Ignition
Indoor Outdoor:
Outdoor
MBH:
34
Material:
Stainless Steel
Material Type:
304
Power Source:
Gas
Type:
AS34STSR
UL Listed:
No
Weight:
55 lb