5 x 50 ft. 1-Dot Turbidity Barrier

Part #ATURBIDITYDOT1  |  Item #3406219  |  Manufacturer Part #TURBIDITYDOT1

Length:

50 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5 ft depth
  • Floating turbidity barriers consist of a top flotation boom, an impervious fabric curtain extending downward under water, and a heavy galvanized steel chain sealed into a hem along the entire bottom of the curtain to provide ballast to keep the curtain vertical in the water
  • End hems are sealed around a rope and grommeted to allow attachment to each other with rope or bolt/nuts/washers
  • It is recommended for construction sites located in protected areas that are exposed only to light winds and to current velocities of less than one foot per second
  • Anchorage consisting of stakes or concrete blocks may be required to maintain the barrier in its required position
  • Barrier sections are connected by rope lacing or nylon ties which must be furnished by others

Specifications

Color Finish: Yellow

Color Finish Category: Yellows

Length: 50 ft

Material: Plastic

Material Type: Nylon

Product Type: Barrier

Width: 5 ft