Aero Pure

SL Series 120 cfm Slim Fit Bathroom Exhaust Fan with Light in White

Part #AAP120HSLW  |  Manufacturer Part #AP120H-SL W

CFM:

120
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: [0.28, 0.27]

Bulb Type: LED

CFM: 120

Collection: SL Series

Color Finish: White

Diameter: 6 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 5-7/8 in

Installation Type: Ceiling Mount

Length: 10-1/2 in

Material: Steel

Sones: 0.9

UL Listed: No

Volts: 120V

Watts: 33

Width: 11-3/8 in