100/277V Ultraviolet Air Cleaner (Ozone Free)
ActivTek® INDUCT 2000 100/277V Ultraviolet Air Cleaner (Ozone Free)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Discreet or concealed installation
- UV bulb monitoring indicator included
- Duct or plenum installed natural air system
- Low maintenance no cleaning required
Specifications
- AMP:
- 0.17
- Collection:
- ActivTek® INDUCT 2000
- Depth:
- 11-1/4 in
- Height:
- 9-31/50 in
- Maximum Temperature:
- 200
- Power Source:
- Electric
- Product Type:
- Ultraviolet Air Cleaner
- Volts:
- 100/277V
- Watts:
- 19 W
- Width:
- 9-31/50 in