120V Wall Outlet Mounted Ultraviolet Air Cleaner
AP500 120V Wall Outlet Mounted Ultraviolet Air Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.18
- Application:
- Hotel Rooms, Indoor, Nursing Homes, Public Facilities
- Collection:
- AP500
- Depth:
- 4 in
- Height:
- 12 in
- Product Type:
- Ultraviolet Air Cleaner
- Volts:
- 120V
- Watts:
- 13 W
- Weight:
- 2.9 lb
- Width:
- 6 in