24V Ultraviolet Air Cleaner (Ozone Free)

You last purchased this on
 
Aerus Enterprise Solutions

Air Scrubber 24V Ultraviolet Air Cleaner (Ozone Free)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aerus Enterprise Solutions

Air Scrubber 24V Ultraviolet Air Cleaner (Ozone Free)

  • Fast #
  • Part #A9960052
  • Item #7635557
  • Manufacturer Part #9960052
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
1
Application:
Commercial, Residential
Collection:
Air Scrubber
Depth:
11 in
Height:
8-1/2 in
Power Source:
Electric
Product Type:
Ultraviolet Air Cleaner
Temperature Range:
32 to 200 Deg F
Volts:
24V
Watts:
17 W
Weight:
3 lb
Width:
8-1/2 in