DESCRIPTION

  • Applications: non-galvanized metal, steel, masonry, wood, machinery, motors, tools, cabinets, toolboxes, steel bars, pipelines, drums, conduit, ducts, furniture, and ideal for marking hazard areas
  • Can be applied over sound rusted areas
  • Features a 360° application
  • High gloss, high-hide coverage
  • Lasting protection against corrosion, light abrasion, weathering, and mild chemical fumes
  • Primer not required but recommended over bare steel
  • VOC and MIR compliant

Aervoe Industries Any-Way 16 oz. Aerosol Fleet and Equipment Spray Paint

AER168

Color Finish

 

SPECIFICATIONS

Collection
Any-Way
Color Finish
Yellow
Size
16 oz

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS