• Cart

DESCRIPTION

Aervoe Industries LED Road Flare Kit

A118

Color Finish

 

SPECIFICATIONS

Application
Roads
Automatic Shut-Off
No
Battery Type
Lithium-ion
Bulb Type
LED
Color Finish
Blue
Height
1-3/8 in
Length
4-1/4 in
Material
Metal, Plastic, Rubber
Material Type
Polycarbonate
Power Source
Battery, Electric
UL Listed
Yes
Volts
5/12/24/100/240V
Weight
10
Width
4-3/8 in

Starting at
Call for Pricing
  • QUANTITY