DESCRIPTION

  • Contains 100% 316L stainless steel pigment
  • Creates a hard finish ideal for metal parts, equipment, and machinery
  • Flanged connections
  • Iron body, bronze and stainless steel working parts
  • Performances at temperatures up to 350F (177C)
  • Protects metal, chrome, ceramic, and copper surfaces
  • Provides optimum resistance to weather, abrasion, and corrosion
  • Resistant to UV, chemicals, oils, alkalis, food acids, and water
  • Triple coated with special corrosion preventative materials superior to hot dip galvanizing
  • Withstands high-pressure washdowns

Aervoe Industries Renew Coated Sealant

AER145

Material:

SPECIFICATIONS

Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS