1 in. x 100 ft. Pipe Sleeve in Blue
1 in. x 100 ft. Pipe Sleeve in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 1 in
- Length:
- 100 ft
- Product Type:
- Pipe Sleeve
- Thickness:
- 32 mil