Afcon 1-1/4 in. Sway Brace Fitting A040UH

DESCRIPTION

  • Intended to be installed in accordance with NFPA 13, 13R, 13D, and CPVC manufacturer's instructions
  • OSHPD OPA-0601-07
  • Superior load ratings
  • This attachment component is a lateral fitting of an sway brace assembly
  • Visual inspection, verifies proper installation

Afcon 1-1/4 in. Sway Brace Fitting

A040UH

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Fits Pipe Size
6 in
Material
Carbon Steel
UL Listed
Yes