1-1/2 in. Plain Riser Clamp
This product has been replaced by
Manufacturer Part #0500173554
1-1/2 in. Plain Riser Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Products sold in select areas only, please contact your local branch for availability in your area
- 46"x37"x34"
- Used for supporting vertical piping.
- Extended warranties available
- Comfort"R" mode approved
- DuraTuff base, fast complete drain, weather proof
- Climatuff compressor
- All Aluminum Spine Fin coil
- Internal Compressor high/low pressure & temperature protection
- Glossy corrosion resistant finish
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Carbon Steel
- Product Type:
- Hanger Material