1-1/4 in. Sway Brace Fitting
1-1/4 in. Sway Brace Fitting
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/4 in
- Material:
- Carbon Steel, Stainless Steel
- Product Type:
- Hanger Material
- UL Listed:
- No