Afcon 1/2 - 2 in. Ceiling Plate A610CDK

DESCRIPTION

  • Listed to support max. 4 Steel, CPVC or Copper pipe. Listed hanger component per NFPA 13.

Afcon 1/2 - 2 in. Ceiling Plate

A610CDK

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Fits Pipe Size
3/8 in
Material
Carbon Steel
UL Listed
Yes