Afcon Carbon Steel Restraining Strap A160CD

DESCRIPTION

  • Designed to enhance hanger attachment in areas subject to earthquakes
  • Hole size is 33/64"
  • One size fits both 3/8 and 1/2" rod or set screw

Afcon Carbon Steel Restraining Strap

A160CD

Length:

SPECIFICATIONS

Coating
Galvanized
Length
8 in
Material
Carbon Steel
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS