1 in. CPVC Fast Single Hanger

You last purchased this on
 
Afcon

1 in. CPVC Fast Single Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Afcon

1 in. CPVC Fast Single Hanger

  • Fast #
  • Part #A513G
  • Item #1845894
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compact and easy to install
  • Minimizes heat loss and/or condensation
  • Offset edge eliminates abrasion.
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Fits Pipe Size:
1 in
Material:
Carbon Steel
Product Type:
Hanger Material
UL Listed:
Yes