Afcon
10 ft. Universal Retaining Strap
Part #AFC16210 | Item #1875775 | Manufacturer Part #502001630
Call for Pricing
Length:
10 ftHow to get it:
Product Details
- One size fits both 3/8" and 1/2" rod or set screw
- Strap enhances the hanger attachment in areas subject to earthquakes
- Fast installation for new construction or retrofit
- Requires no hanger disassembly to install
- Specifications. NPT threaded female inlet and outlet connections.
- Initial pressures up to 300 psi.
- Pressure Range: A 1–25 psi, B 3–50 psi, C 10–125 psi, D 50–175 psi.
- Maximum temperature 140°F
Documents
Specifications
Application: Fire Protection
Coating: Painted
Length: 10 ft
Material: Carbon Steel
Product Type: Hanger Material
UL Listed: Yes