1/2 in. Galvanized Carbon Steel Swivel
1/2 in. Galvanized Carbon Steel Swivel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Galvanized
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Material:
- Carbon Steel
- UL Listed:
- Yes