1/2 in. Carbon Steel Wide Flange Sway Brace Adapter
Fig AF086 1/2 in. Carbon Steel Wide Flange Sway Brace Adapter
Frequently Purchased Together
Product Details
- Sway brace adapter for an Afcon sway brace assembly
- Designed to attach to the horizontal flanges of a steel structural member
- Designed to be installed in accordance with NFPA 13 and the manufacturer's installation instructions
- Alternative to center loading beam clamp
- OSHPD OPA-0601-07
- Studs capture head of bolt, providing hold back
- Fits 1/2" flange thickness
Specifications
- ANSI:
- ANSI 203A
- ASTM:
- ASTM A-633
- Application:
- Fire Protection
- Coating:
- Electrogalvanized, Plain
- Collection:
- Fig AF086
- FM Approved:
- Yes
- Fits Pipe Size:
- 1/2 in
- Material:
- Carbon Steel
- UL Listed:
- UL 203A
- Weight:
- 2.25 lb
- Width:
- 3 in