1 - 2 in. Ductile Iron Casting Sway Brace End Attachment Lock with Carbon Steel Strap

You last purchased this on
 
AnvilStrut

Fig AF076 1 - 2 in. Ductile Iron Casting Sway Brace End Attachment Lock with Carbon Steel Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Fig AF076 1 - 2 in. Ductile Iron Casting Sway Brace End Attachment Lock with Carbon Steel Strap

  • Fast #
  • Part #A0502000830
  • Item #2190413
  • Manufacturer Part #502000830
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • May be used with strut channel and structural steel
  • Structure attachment fitting of an AFCON sway brace assembly
  • To be installed in accordance with NFPA 13, NFPA 13R and the manufacturer's installation instructions
  • OSHPD OPA-0601-07
  • Swivel allows attachment at any angle
  • Requires Certification

Specifications

ANSI:
ANSI 203A
Application:
Fire Protection
Coating:
Plain
Collection:
Fig AF076
FM Approved:
Yes
Fits Pipe Size:
1 in - 2 in
Material:
Carbon Steel, Ductile Iron
UL Listed:
UL 203A