Afcon 3/4 in. Beam Clamp A100CF

DESCRIPTION

  • Designed to be installed in accordance with NFPA 13 and the manufacturer's installation instructions
  • Flat throat back to prevent twisting on structure during installation
  • Installs on steel flange less than 3/4"
  • Maintains constant hanger center- line with set bolt up or down
  • This attachment component of an Afcon hanger is designed to support horizontal piping

Afcon 3/4 in. Beam Clamp

A100CF

Rod Size In :

SPECIFICATIONS

Material
Ductile Iron
Rod Size In
3/8 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS