Afcon 3/8 in. Large Mouth Beam Clamp A105CH

DESCRIPTION

  • Designed to be installed in accordance with NFPA 13 and the manufacturer's installation instructions
  • Flat throat back to prevent twisting on structure during installation
  • Install on steel flange - thickness less than 1 1/4"
  • Maintains constant hanger center-line , with set bolt up or down
  • This attachment component of an Afcon hanger is designed to support horizontal piping

Afcon 3/8 in. Large Mouth Beam Clamp

A105CH

Diameter:

SPECIFICATIONS

Diameter
1-1/4 in
Material
Ductile Iron
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS