3 x 3/8 in. Pre-Galvanized and Zinc Plated Carbon Steel Swivel Ring Hanger

You last purchased this on
 
AnvilStrut

Fig 69 3 x 3/8 in. Pre-Galvanized and Zinc Plated Carbon Steel Swivel Ring Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Fig 69 3 x 3/8 in. Pre-Galvanized and Zinc Plated Carbon Steel Swivel Ring Hanger

  • Fast #
  • Part #AG69M
  • Item #2489987
  • Manufacturer Part #0500301775
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pipe hanger component of an Afcon hanger
  • Custom fit swivel nut for better retention in ring
  • Designed to be installed in accordance with NFPA 13, 13R, 13D and the manufacturer's installation instructions
  • Compressor sump heat
  • OSHPD OPA-0601
  • Comfort"R" mode approved
  • Band edge is offset for easy pipe insertion
  • Sized and listed exclusively for use with #310 surge restrainer
  • DuraTuff base, fast complete drain, weather proof
  • Demand defrost control with diagnostics
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58 Type 10
Adjustable:
Yes
Application:
Stationary Piping
Coating:
Pre-Galvanized, Zinc Plated
Collection:
Fig 69
FM Approved:
Yes
Fits Pipe Size:
3 in
MSS:
MSS SP-58 Type 10
Material:
Carbon Steel
Maximum Temperature:
450
Product Type:
Swivel Ring Hanger
Rod Size (in):
3/8 in
UL Listed:
Yes
Weight:
0.2 lb
Width:
3/4 in
Work Load Limit:
525 lb