3/4 x 1/2 in. Beam Clamp
3/4 x 1/2 in. Beam Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This attachment component of an Afcon hanger is designed to support horizontal piping
- Installs on steel flange less than 3/4"
- Designed to be installed in accordance with NFPA 13 and the manufacturer's installation instructions
- Flat throat back to prevent twisting on structure during installation
- Maintains constant hanger center- line with set bolt up or down
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Diameter:
- 3/4 in
- Material:
- Ductile Iron
- Product Type:
- Hanger Material
- UL Listed:
- Yes