8 in. Carbon Steel Riser Clamp Black

Part #A261X  |  Item #2114962  |  Manufacturer Part #0500173638

$100.07 EACH
(Pricing is for 8 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Used for supporting vertical piping.
  • Products sold in select areas only, please contact your local branch for availability in your area
  • 100% line run test
  • 50"×37"×34"
  • All Aluminum Spine Fin coil
  • Climatuff compressor
  • Comfort"R" mode approved
  • DuraTuff base, fast complete drain, weather proof
  • Extended warranties available
  • Glossy corrosion resistant finish

Documents

Specifications

ANSI Specifications: ANSI SP-69

Coating: Plain

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 8 in

Length: 18-1/2 in

MSS Specifications: MSS SP-58, MSS SP-69

Material: Carbon Steel

Maximum Temperature: 650

UL Listed: Yes

Weight: 7.6

Width: 1-1/2 in

Work Load Limit: 2500