8 in. Plain Riser Clamp

This product has been replaced by

AnvilStrut Black Plain Carbon Steel Riser Clamp
AnvilStrut 8 in. Carbon Steel Riser Clamp in Black
Manufacturer Part #0500173638
You last purchased this on
 
Afcon

8 in. Plain Riser Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

AnvilStrut Black Plain Carbon Steel Riser Clamp
AnvilStrut 8 in. Carbon Steel Riser Clamp in Black
Manufacturer Part #0500173638
Afcon

8 in. Plain Riser Clamp

  • Fast #
  • Part #A400X
  • Item #3522232
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Products sold in select areas only, please contact your local branch for availability in your area
  • 100% line run test
  • Used for supporting vertical piping.
  • DuraTuff base, fast complete drain, weather proof
  • Climatuff compressor
  • Comfort"R" mode approved
  • All Aluminum Spine Fin coil
  • 50"x37"x34"
  • Glossy corrosion resistant finish
  • Extended warranties available
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Fits Pipe Size:
8 in
Material:
Carbon Steel
Product Type:
Hanger Material