Afcon Ceiling Plate A611C

DESCRIPTION

  • Designed to be installed in accordance with NFPA 13 and the manufacturer's installation instructions
  • Independently adjustable on/off time delay
  • Offset allows 3/16" thread through zone on rod
  • Self centers in steel web joist chord
  • This attachment component of an Afcon hanger is designed to support horizontal piping

Afcon Ceiling Plate

A611C

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Fits Pipe Size
3/8 in
Material
Carbon Steel
UL Listed
Yes