Afcon Galvanized Carbon Steel Swivel A615C

DESCRIPTION

  • Deep rod bore
  • Intended to be installed in accordance with NFPA 13 and the manufacturer's installation instructions
  • More pivot clearance at T.B.C
  • Used as the pivot component of an Afcon hanger
  • Used to provide angularity of the hanger assembly and to support horizontal pipe

Afcon Galvanized Carbon Steel Swivel

A615C

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM B-16
Fits Pipe Size
3/8 in
Height
2-24/25 in
Material
Cast Bronze
UL Listed
Yes
Width
3/4 in