Afcon Carbon Steel Plain Riser Clamp A400

DESCRIPTION

  • 46"×37"×34"
  • All Aluminum Spine Fin coil
  • Climatuff compressor
  • Comfort"R" mode approved
  • DuraTuff base, fast complete drain, weather proof
  • Extended warranties available
  • Glossy corrosion resistant finish
  • Internal Compressor high/low pressure & temperature protection
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Used for supporting vertical piping.

Afcon Carbon Steel Plain Riser Clamp

A400

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Fits Pipe Size
1-1/2 in
Material
Carbon Steel