Afcon Steel Web Joist Sway Brace Adapter A087

DESCRIPTION

  • Design conforms to angular geometry at panel point
  • Designed to attach to the vertical or horizontal flange of a steel structural member
  • Designed to be installed in accordance with NFPA 13 and the manufacturer's installation instructions
  • Fits 1/2" maximum flange thickness
  • OSHPD OPA-0601

Afcon Steel Web Joist Sway Brace Adapter

A087

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Fits Pipe Size
1/2 in
Material
Carbon Steel
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday