Afcon Surge Restrainer A310FK

DESCRIPTION

  • Access to heater circuit breakers/pull disconnects
  • Built-in indoor fan delay function for increased efficiency
  • Check valve for heat pump application
  • Comfort-R" enhanced dehumidification start-up
  • Compact 21" depth for easy installation
  • Corrosion resistant Galvanized Metal with attractive finish
  • Designed to be installed in accordance with NFPA 13 and CPVC manufacturer's installation instructions
  • Designed to restrain movement of sprinkler pipe toward the knurl nut of the ring hanger and prevent upward movement of pipe that supplies a pendent sprinkler below the ceiling
  • For use with steel, CPVC, or copper pipe
  • Listed only for use with the Afcon #300 ring hanger

Afcon Surge Restrainer

A310FK

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Fits Pipe Size
3/4 in - 2 in
Material
Carbon Steel
UL Listed
Yes