Afcon Universal Carbon Steel Retaining Strap AFC162

DESCRIPTION

  • Fast installation for new construction or retrofit
  • Initial pressures up to 300 psi.
  • Maximum temperature 140°F
  • One size fits both 3/8" and 1/2" rod or set screw
  • Pressure Range: A 1–25 psi, B 3–50 psi, C 10–125 psi, D 50–175 psi.
  • Requires no hanger disassembly to install
  • Specifications. NPT threaded female inlet and outlet connections.
  • Strap enhances the hanger attachment in areas subject to earthquakes

Afcon Universal Carbon Steel Retaining Strap

AFC162

Length:

SPECIFICATIONS

Length
12 in
Material
Carbon Steel
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS