Afcon Wide Flange Sway Brace Adapter A086

DESCRIPTION

  • Alternative to center loading beam clamp
  • Designed to attach to the horizontal flanges of a steel structural member
  • Designed to be installed in accordance with NFPA 13 and the manufacturer's installation instructions
  • Fits 1/2" flange thickness
  • OSHPD OPA-0601-07
  • Studs capture head of bolt, providing hold back
  • Sway brace adapter for an Afcon sway brace assembly

Afcon Wide Flange Sway Brace Adapter

A086

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Fits Pipe Size
1/2 in
Material
Carbon Steel
UL Listed
Yes
Width
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday