DESCRIPTION

Affiliated Metal Industries 48 in. 24 ga Stainless Steel Sheet

ASS03248120

Length:

SPECIFICATIONS

Gauge
24
Length
120 in
Material
Stainless Steel
Width
48 in

Starting at
Call for Pricing
  • QUANTITY