10 in. 300# XH .500" WT CS LRES RF WN Flange A105N S62 HFN Forged Steel Raised Face Weld Neck Low Residual

You last purchased this on
 
AFGlobal

10 in. 300# XH .500" WT CS LRES RF WN Flange A105N S62 HFN Forged Steel Raised Face Weld Neck Low Residual

This product requires certification to purchase.
Brand image
You last purchased this on
 
AFGlobal

10 in. 300# XH .500" WT CS LRES RF WN Flange A105N S62 HFN Forged Steel Raised Face Weld Neck Low Residual

  • Fast #
  • Part #D300RFWNFXHBLR10
  • Item #7872811
  • Manufacturer Part #D300RFWNFXHBLR10
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.47, ANSI B16.48, ANSI B16.5
API:
API 16A, API 605, API 6A
ASME:
ASME B16.47, ASME B16.48, ASME B16.5
End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Flange Bore Type:
Extra Heavy Bore
Flange Type:
Raised Face
IAPMO Listed -:
No
ISO:
ISO 9001:2008
MSS:
MSS SP-44
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
300#
UL Listed:
No