2 in. 300# CS LRES RF Blind Flange A105N S62 HFN Forged Steel Raised Face Low Residual
2 in. 300# CS LRES RF Blind Flange A105N S62 HFN Forged Steel Raised Face Low Residual
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5
- API:
- API 16A, API 605, API 6A
- ASME:
- ASME B16.47, ASME B16.48, ASME B16.5
- ASTM:
- ASTM A-105, ASTM A-1505, ASTM A-961
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flange Type:
- Blind, Raised Face
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2015
- MSS:
- MSS SP-44
- Material:
- Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 300#
- UL Listed:
- No