3/4 in. 300# Sch. 160 CS LRES RF SW Flange A105N S62 HFN Forged Steel Raised Face Socket Weld Low Residual
CofferLok™ 3/4 in. 300# Sch. 160 CS LRES RF SW Flange A105N S62 HFN Forged Steel Raised Face Socket Weld Low Residual
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- These flanges are manufactured to ASME B16.5/B16.47 and immediately available from a continually replenished inventory
- The Coffer brand has been audited and widely approved on nearly every major approved vendor list
- Our Coffer flanges are domestically manufactured in grades of carbon steel such as A105/A105N, A350 LF2, and high yield A694 (F42-F70)
- In addition, we offer domestically produced and approved commodity chrome flanges in F5, F9 and F11 from 3/4 in. to 24 in.
- These high pressure, heavy wall, and large-diameter flanges can be up to 12-in. 2500 psi, 24-in./1500 psi, or 216-in. diameter, and weighing up to 40,000 pounds
- We also offer large-diameter flanges and custom open-die forgings with a quick-turn service available to produce your product as quickly as 48 hours
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM A-105, ASTM A-961
- Collection:
- CofferLok™
- End Connection 1:
- Socket Weld
- End Connection 2:
- Flanged
- End Connections:
- Socket Weld x Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Flange Type:
- Raised Face, Socket Weld, Straight
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 300#
- Schedule Class:
- 160
- UL Listed:
- No