Afterglow LED PENDANT

Part #KP1731286L  |  Item #7577313  |  Manufacturer Part #P1731-286-L

Call for Pricing

Type:

KP1731286L

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Afterglow by George Kovacs, beauty is derived from an interesting glass shade with an Etched White interior and voluminous Clear exterior.
  • Durable construction is built to last offering a clean, polished lookproviding a warm glow suitable for inside or out
  • Uses 8-Watt LED
  • 301 delivered lumens
  • Includes assembly and installation parts
  • ETL listed
  • Etched white interior glass and clear exterior glass creates a brilliant glow when illuminated

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: LED

CSA Certified: No

Collection: Afterglow

Color Finish: Pebble Bronze

Color Finish Category: Bronze Tones

Depth: 3-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Inside Etched

Height: 7-1/4 in

Indoor Outdoor: Outdoor

Installation Type: Ceiling Mount

Lighting Style: Transitional

Lumens: 320

Number Of Hours: 30000

Number Of Lights: 1

Power Source: Electric

Type: KP1731286L

UL Listed: No

Watts: 8

Width: 5-1/2 in