12 in. 18W 2-Light Under-Cabinet Low Voltage Linkable and Direct Wire Light in White

Part #AHXL218WH  |  Item #3968529  |  Manufacturer Part #HXL218WH

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes a 75 watt low voltage electronic transformer
  • Bulbs included
  • BX and NM cable adapter included
  • Hi-Low Switch
  • Linkable Up To 560 Watts
  • Sixty inch cord and plug included
  • Twelve inch connecting cable included

Documents

Specifications

Bulb Style: Tubular

Bulb Type: Xenon

Color Finish: White

Color Finish Category: Whites

Glass Type: Tempered

Height: 1-5/16 in

Length: 12 in

Light Bulb Shape Code: T5

Material: Steel

Number Of Hours: 10000

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 18

Width: 4 in