AFX

4-1/2 in. 1-Light Wall Mount Fluorescent in Black

Part #ATPWW113BKPLT  |  Manufacturer Part #TPWW113BKPLT

Color/Finish: Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Resists corrosion

Specifications

Bulb Type: Fluorescent

Color Finish: Black

Color Finish Category: Blacks

Height: 13-1/4 in

Length: 3-3/8 in

Number Of Lights: 1

Type: ATPWW113BKPLT

UL Listed: Yes

Volts: 120V

Watts: 13

Width: 4-1/2 in