AFX

Aeon® Cloud™ 4-3/8 in. 2-Light Suspended Linear with Cable Kit in Satin Aluminum

Part #AAEL232SAMVCK  |  Manufacturer Part #AEL232SAMV-CK

Color/Finish: Satin Aluminum

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sleek, wide profile creates floating effect
  • Includes 48" of cable for mounting to desired length

Green

Specifications

Ballast Type: Multi-volt

Bulb Style: Tubular

Bulb Type: Fluorescent

Collection: Aeon® Cloud™

Color Finish: Satin Aluminum

Color Finish Category: Greys

Energy Star Compliant: Yes

Glass Type: White Acrylic

Green: [Yes, Energy Star]

Height: 4-3/8 in

Length: 53-38/100 in

Light Bulb Shape Code: T8

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 2

Power Source: Electric

Type: AAEL232SAMVCK

UL Listed: Yes

Volts: 120/277V

Watts: 32

Width: 16 in