Apex 18W 1-Light LED Pendant in Espresso with Jute

Part #AAPP1214LAJUDESJT  |  Item #8591815  |  Manufacturer Part #APP1214LAJUDES-JT

Call for Pricing

Color/Finish: Espresso/Jute

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Apex

Color Finish: Espresso/Jute

Color Finish Category: Browns

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 4-1/4 in

Installation Type: Stem Mount

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Lumens: 1400

Lumens per Watt LPW : 77.78

Material: Acrylic, Fabric, Wood

Number Of Hours: 50000

Number Of Lights: 1

Product Type: Pendant

UL Listed: Suitable for Damp Locations

Volts: 120/277V

Watts: 18

Weight: 4

Width: 14-1/4 in